Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 12/15V DC, 15 W, 1.3 A, DIN Rail

  • Mfr # ML15.121

  • Zoro # G1893888


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
15 W
Current - Output
1.3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML15.121
Zoro #
G1893888
UPC #
875404001331
Country of Origin
China

Dimensions

Overall Height
22.5 mm
Overall Width
75 mm
Overall Depth
91 mm
Height
75 mm
Depth
91 mm
Width
22.5 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12/15V DC
Output Power - Rated
15 W
Current - Output
1.3 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hold Up Time
46 msec
Features
High Efficiency and Long Lifetime
Status Indicator
Green LED
Standards
NEC Class2 Compliant
Style
Switching
Output Noise
75mV
IP Rating
IP20
Power Rating
15W
Series
MiniLine
Case Material
Plastic Case
Output Amps
1.3A
Output Voltage
12/15V DC
Phase - Electrical
Single
Operating Temp. Range
-10 to 70°C
Hz
50/60 Hz
Connection
Screw
External input fuse recommendation
B-6A / C-3A
Input inrush current
16A / 31A
Derating
0.4W/°C for >+60°C
MTBF SN 29500 @ 40°C (h)
3811000h
Ripple and noise voltage max.
75mVpp
Power factor
0.44
Power losses, typ.
3.2W
Efficiency, typ.
0.825
Input inrush current limitation
NTC
Adjustment range
12 - 15V
Operating Temperature - Maximum
158 Degrees F
Maximum Efficiency @ 230V AC
82.5 %
Wire Connection Type
Screw Terminals
Current - Inrush
31 A
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
14 Degrees F
Current - Peak
13 A
Input Frequency - Nominal
50/60 Hz
Mean Time Between Failures (MTBF)
3,811,000 hr
Start Up Time - Maximum
780 msec

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 12 to 15V DC, Power Rating 15W, Output Amps 1.3, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 22.5 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 75mV, Hold Up Time 46 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.