Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DC Power Supply, 100/240V AC, 24/28V DC, 60 W, 2.5 A, DIN Rail

  • Mfr # ML60.241

  • Zoro # G0374267

CAD Available

product price: $144.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML60.241
Zoro #
G0374267
UPC #
875404001591
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Height
75 mm
Depth
91 mm
Width
45 mm
Wire Size - Maximum
10 AWG

Details

CAD Available
Yes
Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Hold Up Time
24 msec
Phase - Electrical
Single
Case Material
Plastic Case
Status Indicator
Green LED
Hz
50/60 Hz
Output Noise
50mV
Output Voltage
24/28V DC
Power Rating
60W
Operating Temp. Range
-10 to 70°C
Standards
NEC Class2 Compliant
Style
Switching
Features
High Efficiency and Long Lifetime
IP Rating
IP20
Series
MiniLine
Output Amps
2.5A
Connection
Screw
Efficiency, typ.
0.897
Input inrush current limitation
NTC
Input inrush current
16A / 32A
MTBF SN 29500 @ 40°C (h)
1916000h
Power factor
0.5
Derating
1.5W/°C for >+60°C
Adjustment range
24 - 28V
Power losses, typ.
6.9W
Ripple and noise voltage max.
50mVpp
External input fuse recommendation
B-10A / C-6A
Start Up Time - Maximum
110 msec
Current - Inrush
32 A
Operating Temperature - Minimum
14 Degrees F
Maximum Efficiency @ 230V AC
89.7 %
Current - Peak
17 A
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Screw Terminals
Mean Time Between Failures (MTBF)
1,916,000 hr
Input Frequency - Nominal
50/60 Hz

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 24 to 28V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 50mV, Hold Up Time 24 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class2 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.