Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 48/56V DC, 50 W, 1.1 A, DIN Rail

  • Mfr # ML50.105

  • Zoro # G1893781


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
48/56V DC
Output Power - Rated
50 W
Current - Output
1.1 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML50.105
Zoro #
G1893781
UPC #
875404000105
Country of Origin
China

Dimensions

Overall Height
45 mm
Overall Width
75 mm
Overall Depth
91 mm
Width
45 mm
Height
75 mm
Depth
91 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
48/56V DC
Output Power - Rated
50 W
Current - Output
1.1 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Power Rating
50W
Output Noise
200mV
Case Material
Plastic Case
Series
MiniLine
Phase - Electrical
Single
Style
Switching
IP Rating
IP20
Output Voltage
48/56V DC
Operating Temp. Range
-10 to 70°C
Output Amps
1.05A
Hz
50/60 Hz
Features
High Efficiency and Long Lifetime
Standards
NEC Class 2 Listed
Hold Up Time
40 msec
Status Indicator
Green LED
Connection
Spring Clamps
Adjustment range
48 - 56V
Power factor
0.52
Efficiency, typ.
0.9
Derating
1.3W/°C for >+60°C
MTBF SN 29500 @ 40°C (h)
600000h
Ripple and noise voltage max.
50mVpp
External input fuse recommendation
B-10A / C-6A
Input inrush current limitation
NTC
Power losses, typ.
6W
Input inrush current
17A / 35A
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Spring Clamp Terminals
Operating Temperature - Minimum
14 Degrees F
Maximum Efficiency @ 230V AC
90 %
Mean Time Between Failures (MTBF)
600,000 hr
Current - Inrush
35 A

Description

DC Power Supply, Input Voltage 100 to 240V AC, 110V DC, Output Voltage 48 to 56V DC, Power Rating 50W, Output Amps 1.05, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 75 mm, Width 45 mm, Depth 91 mm, Series MiniLine, Hz 50 to 60 Hz, Phase - Electrical Single, IP Rating IP20, Output Noise 200mV, Hold Up Time 40 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards NEC Class 2 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.