Zoro Homepage

DIN rail power supplies for 3-phase system, 48 V, 20 A

  • Mfr # XT40.482

  • Zoro # G116009420


product price: $829.99
/ea
Free Shipping & Returns

Key Features

For Use With
3-Phase System
Output Voltage - Nominal
48V
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT40.482
Zoro #
G116009420
UPC #
875404000914
Country of Origin
Czechia

Details

Item
Power Supply
For Use With
3-Phase System
Output Voltage - Nominal
48V
Amps
20A

Description

XT40.482, PULS, DIN rail power supplies for 3-phase system, 48 V, 20 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.