Zoro Homepage

Flowmeter, Pulse, 22 GPM, 3/4 In.

  • Mfr # MTR203

  • Zoro # G2922665


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Pulse
For Pipe Size
3/4 to 2 in
Connection Size
3/4 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR203
Zoro #
G2922665
UPC #
-
Country of Origin
China

Dimensions

For Pipe Size
3/4 to 2 in
Connection Size
3/4 in
Cable Length (Ft.)
12 ft
Connection Size (In.)
3/4 MNPT
Length
12 5/8 in
Length (In.)
12-5/8"
Cable Length
12 ft
Overall Length
11.6 in

Details

Item
Mechanical Flowmeter
Housing Material
Brass
Type
Pulse
Flow Material
Water
Connection Type
NPT
Max. Pressure
150 psi
Wetted Materials
Bronze, Thermoplastic
Max. Viscosity
31 SUS
Flow Range
0.22 to 22 gpm
Fluid Temp. Range
35 Degrees to 105 Degrees F
Accuracy (%)
1.5
Flow Range (GPM)
0.22 to 22
Pulses per Gallon
2 pulses/gal
Thread
Male Pipe
Max. Reed Switch Current (mA)
20 mA
Gauge/Conductor
24/5
Flow Range @ GPM of Water
0.22 to 22
Max. Pressure (PSI)
150
Max. Voltage
24
Max. Temp. (F)
105
Display
5 Digit
GPM Max.
22 gpm
Display Type
Analog
Standards
AWWA C-708
Shaft Material
Tungsten Carbide
Seal Material
Natural Rubber
Output Type
Scaled Pulse
Product Type
Water Meter
Flow Rate - Maximum
30 gpm
O-Ring Material
Natural Rubber
Compatible Flow Material
Water
Operating Pressure - Maximum
150 psi
Includes Totalizer
Yes
Pulse Rate
0.5 pulses/gal
Voltage - Maximum
24V DC
Media Temperature - Minimum
35 Degrees F
Includes Pressure Gauge
No
Rotor Material
Plastic
Wetted Material
Bronze, Thermoplastic
Mounting Orientation
Universal
Unit Of Measure
Gallons
Flow Rate - Minimum
0.5 gpm
Viscosity - Maximum
31 SUS
Media Temperature - Maximum
105 Degrees F
Accuracy
+/-1.5%
Includes Flow Rate Adjustment Knob
No

Description

Mechanical Flowmeter, Product Type Water Meter, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 105 Degrees F, Media Temperature - Minimum 35 Degrees F, Viscosity - Maximum 31 SUS, Voltage - Maximum 24V DC, Housing Material Brass, Rotor Material Plastic, O-Ring Material Natural Rubber, Seal Material Natural Rubber, Shaft Material Tungsten Carbide, Wetted Material Bronze, Thermoplastic, Standards AWWA C-708

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.