Zoro Homepage

Valve, Back Pressure, GPM 15,316SS

  • Mfr # NA200001-316

  • Zoro # G0581226


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Body Material
316 Stainless Steel
Max. Fluid Temp. (F)
300 Degrees F
Max. Pressure (PSI)
150 psi
Outlet Port (In.)
1/2 (F) NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA200001-316
Zoro #
G0581226
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Height (In.)
4 1/4 in
Overall Height
4 1/4 in
Overall Width
2 3/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
316 Stainless Steel
Item
Valve
Max. Fluid Temp. (F)
300 Degrees F
Max. Pressure (PSI)
150 psi
Outlet Port (In.)
1/2 (F) NPT
Max. Flow GPM
15
Pressure Range (PSI)
10 to 150
Inlet Port (In.)
1/2 (F) NPT
Function
Consistent Back Pressure And Prevents Siphoning
Factory Set Pressure
250 psi
Type
Back Pressure
Includes
Valve
Wetted Materials
PTFE/EDPM
Application
Chemical Metering
Outlet Connection Type
NPT
For Media
Corrosive Liquids, Non-Flammable Liquids, Non-Potable Water, Potable Water, Water
Operating Pressure - Maximum
150 psi
Pilot Adjustment - Maximum
150 psi
Inlet Connection Type
NPT
Operating Pressure - Minimum
10 psi
Port Design
Full Port
Flow Rate - Continuous Maximum
15 gpm
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
10 psi
Inlet Connection Gender
Female
Fluid Temperature - Maximum
300 Degrees F
Flow Rate - Intermittent Maximum
1.7 gpm

Description

Valve, Back Pressure, Max. Flow GPM 15, Pressure Range 10-150 PSI, Max. Fluid Temp. 300 F, Body Material 316SS, Wetted Materials PTFE/EDPM, Inlet Port 1/2 (F) NPT In., Outlet Port 1/2 (F) NPT In., Max. Pressure 150 PSI, Height 4.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.