Valve, Back Pressure, GPM 15, PVDF
Mfr # NA200001-PVD
Zoro # G1094475
product price: $1,031.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Body Material
PVDF
Max. Fluid Temp. (F)
280 Degrees F
Max. Pressure (PSI)
150 psi
Application
Chemical Metering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA200001-PVD
Zoro #
G1094475
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Height (In.)
4 1/4 in
Overall Height
4 1/4 in
Overall Width
2 3/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Description
Valve, Back Pressure, Max. Flow GPM 15, Pressure Range 10-150 PSI, Max. Fluid Temp. 280 F, Body Material PVDF, Wetted Materials PTFE/EDPM, Inlet Port 1/2 (F) NPT In., Outlet Port 1/2 (F) NPT In., Max. Pressure 150 PSI, Height 4.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.