ChemicalMeteringPump, 120gpd, 316SSHead

  • Mfr # XPH6MA-ATS4-XXX

  • Zoro # G514802821


product price: $4,884.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
Foot valve,Injection valve, 10' input cable
Operating Pressure (Maximum)
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH6MA-ATS4-XXX
Zoro #
G514802821
UPC #
-
Country of Origin
United States

Dimensions

Discharge Connection Size
1/4 in
Intake Connection Size
1/4 in

Details

Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Reproducibility
+/-2.0%
Includes
Foot valve,Injection valve, 10' input cable
Item
Metering Pump
Operating Pressure (Maximum)
80 psi
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Water
Housing Material
Aluminum
Intake Connection Type
FNPT
Viscosity (Maximum)
2,000 cps
Seal Material
PTFE
Flow Rate (Maximum)
120 gpd
Nameplate Voltage
115V AC
Control Programs
4-20 mA Input, Manual Control
Fitting Material
316 Stainless Steel
Head Material
316 Stainless Steel
Discharge Connection Type
NPT

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Phosphoric Acid 100 Percent, Phosphoric Acid 40 Percent, Phosphoric Acid 50 Percent, Phosphoric Acid 60 Percent, Phosphoric Acid 70 Percent, Phosphoric Acid 80 Percent, Phosphoric Acid 90 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Water, Control Programs 4-20 mA Input, Manual Control, Diaphragm Material PTFE Faced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.