ChemicalMeteringPump, 600gpd, PVCHead
Mfr # XPH8MA-WTCB-XXX
Zoro # G314802762
product price: $4,795.99
/ea
Free Shipping & Returns
Key Features
Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Reproducibility
+/-2.0%
Head Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XPH8MA-WTCB-XXX
Zoro #
G314802762
UPC #
-
Country of Origin
United States
Dimensions
Discharge Connection Size
3/4 in
Intake Connection Size
3/4 in
Details
Diaphragm Material
PTFE Faced
Turn Down Ratio
100:1
Item
Metering Pump
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Reproducibility
+/-2.0%
Head Material
PVC
Seal Material
PTFE
Chemical Compatibility
Intake Connection Type
Tube
Operating Pressure (Maximum)
30 psi
Fitting Material
PVC
Flow Rate (Maximum)
600 gpd
Discharge Connection Type
Tube
Housing Material
Aluminum
Viscosity (Maximum)
800 cps
Nameplate Voltage
115V AC
Control Programs
4-20 mA Input, Manual Control
Description
Chemical Metering Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.