Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemicalMeteringPump, 76gpd, PVDFHead

  • Mfr # XPH5MA-KTC3-XXX

  • Zoro # G114802856


product price: $4,440.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
PTFE Faced
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Turn Down Ratio
100:1
Fitting Material
PVDF
Operating Pressure (Maximum)
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPH5MA-KTC3-XXX
Zoro #
G114802856
UPC #
-
Country of Origin
United States

Dimensions

Intake Connection Size
1/2 in
Discharge Connection Size
1/2 in

Details

Diaphragm Material
PTFE Faced
Includes
Foot valve, injection valve, 10' input cable, 4' PVC suction tubing, 8' PE discharge tubing, priming valve
Turn Down Ratio
100:1
Item
Metering Pump
Fitting Material
PVDF
Operating Pressure (Maximum)
150 psi
Seal Material
PTFE
Intake Connection Type
Tube
Housing Material
Aluminum
Viscosity (Maximum)
800 cps
Flow Rate (Maximum)
76 gpd
Head Material
PVDF
Chemical Compatibility
Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 100%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Oils, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 100%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Sulfuric Acid 50%, Sulfuric Acid 60%, Sulfuric Acid 70%, Sulfuric Acid 80%, Sulfuric Acid 90%, Water
Control Programs
4-20 mA Input, Manual Control
Discharge Connection Type
Tube
Nameplate Voltage
115V AC

Description

Chemical Metering Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.