Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LMB3TA-PTC1-G19

  • Zoro # G8281734


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
12.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMB3TA-PTC1-G19
Zoro #
G8281734
UPC #
-
Country of Origin
United States

Dimensions

Height
10 5/8 in
Cord Length
6 ft
Width
5 7/16 in
Length
10 3/4 in
Overall Height
10.6 in
Overall Length
10.7 in
Overall Width
5.4 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
12.00 gpd
Voltage
115
Diaphragm Material
CSPE, PTFE
Max. Pressure - Pumps
150 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
1000:1
Reproducibility - Pumps
+/-2.0%
Pump Type
Diaphragm
Ball Material - Pumps
Ceramic
cc/Min.
32 cc/min
Max. Pressure
150 psi
Max. Flow Rate
12 gpd
Seals and O-Rings
PTFE
Phase
Single
Reproducibility
+/-2.0%
Hz
50/60
Features
4-20mA Input, MicroProcessor Control, Solenoid Drive
Max. Strokes per Minute
125 stroke/min
Number of Feeds
1
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Min. Flow Rate
0.12 gpd
Ball Material
Ceramic
Self-Priming
Yes
Body Material - Pumps
Resin
Seals and O-Rings - Pumps
PTFE
Max. Viscosity
1000 cps
Tubing Material
PVC/Polyethylene
Head and Fitting Material
GFPPL
Head and Fitting Material - Pumps
GFPPL
Suction Lift
4 ft
Body Material
Chemical Resistant Resin
Item - Chemical Metering Pumps
Chemical Metering Pump
Item
Chemical Metering Pump
Turn Down Ratio
1000:1
Degassing Valve Included
No
Priming
Self-Priming
Housing Material
Resin
Duty Cycle
Continuous
Operating Pressure (Maximum)
150 psi
Motor Thermal Protection
Auto
Flow Rate (Maximum)
12 gpd
Control Programs
4-20 mA Input
Stroke Rate (Maximum)
125 stroke/min
Head Material
Glass-Filled Polypropylene
Intake Connection Type
Tube
Media Temperature (Maximum)
104 Degrees F
Flow Rate (Minimum)
0.12 gpd
Viscosity (Maximum)
1,000 cps
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Hydrochloric Acid 40%, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sodium Hydroxide 80%, Sulfuric Acid 10%, Water
Discharge Connection Type
Tube
Frequency
60 Hz
Seal Material
PTFE
Pump Drive Type
Solenoid
Horsepower (Maximum)
1/5 hp
Fitting Material
Glass-Filled Polypropylene
Check Ball Material
Ceramic
Nameplate Voltage
115/230V AC

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs 4-20 mA Input, Diaphragm Material CSPE, PTFE, Discharge Connection Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.