
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1054-CH
Zoro #
G0774542
UPC #
897391001545
Country of Origin
China
Dimensions
Height
16.5"
Width
Shower Head: 11.8"
Depth
20"
Size
16.5"H x 12"W x 20"D
Details
Item
Shower System
Features
Surface Mount and Pre Plumbed, Utilize any 2 Functions Simultaneously or Seperately, Showerhead With Air infusion Technology, Exclusive PULSE AquaPower Spray, 3-function Wand Handshower, Magnetic Handshower and Holder, 180 Degrees Horizontal Pivoting Shower arm
Flow Rate
2.5 gpm
Finish
Chrome
Shower Head Type
Rain Shower Head
Connection
1/2" NPT
Material
Brass
Weight
5 lbs
Description
The PULSE AquaPower gives your bathroom a fresh and modern look by simply replacing your showerhead. The soft tips on the over-sized showerhead and handshower clear mineral buildup for long lasting performance and provide a soothing rain shower experience. You can enjoy a relaxing massage-like shower with the 5 PULSE AquaPower Sprays. The handshower’s 3 functions can be changed with a click of a button and the magnetic technology allows for easy return to the handshower holder. Easily switch between the showerhead, handshower and AquaPower sprays via the conveniently located diverter at the bottom of AquaPower.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.