Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 10, B, PR

  • Mfr # 635665
  • Zoro # G624878259

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Impluse.Blast Technology
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G624878259
UPC #
885818039691
Country of Origin
Cambodia
Gender
Women's
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Impluse.Blast Technology
Ninety-Degree Heel
No
Color
Black
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Construction
Cemented
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Liner Technology
Waterproof Membrane
Shank Material
Nylon
Item
Hiker Boot
Insulated
No
Waterproof
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Closure
Lace Up
Midsole Material
EVA
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.56
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Style Number
635665
Slip-Resistance Value - SATRA Heel - Dry
0.78
Upper Material
Microfiber
Heel Definition
Flat Heel
Insole Technology
Evercusion(R) Relief
All-Leather Upper
No
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Width
B
Size
10
Overall Height
5 in

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.