Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 6, B, PR

  • Mfr # 635665
  • Zoro # G824878349

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Style Number
635665
Midsole Technology
Impluse.Blast Technology
Gender
Women's
Includes Shank
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G824878349
UPC #
885818039653
Country of Origin
Cambodia
Style Number
635665
Midsole Technology
Impluse.Blast Technology
Gender
Women's
Includes Shank
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Hiker Boot
Waterproof
Yes
Shank Material
Nylon
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Material
EVA
Insole Technology
Evercusion(R) Relief
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.56
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Closure
Lace Up
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Upper Material
Microfiber
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.78
Construction
Cemented
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Chemical-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Insole Material
Polyurethane
Liner Technology
Waterproof Membrane
Insulated
No
Liner Material
Mesh
Ninety-Degree Heel
No
All-Leather Upper
No
Footwear Style
Hiker Boot
Wire Color
Black

Dimensions

Width
B
Size
6
Overall Height
5 in

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.