Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 9, B, PR

  • Mfr # 635665
  • Zoro # G624878174

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.78
Upper Material
Microfiber
Color
Black
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G624878174
UPC #
885818039684
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.78
Upper Material
Microfiber
Color
Black
Waterproof
Yes
Insole Technology
Evercusion(R) Relief
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Heel Definition
Flat Heel
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Insulated
No
Construction
Cemented
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.56
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Liner Technology
Waterproof Membrane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
Polyurethane
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Shank Material
Nylon
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Maximum Heat Rating
572 Degrees F
Gender
Women's
Ninety-Degree Heel
No
Midsole Technology
Impluse.Blast Technology
Footwear Style
Hiker Boot
Closure
Lace Up
Style Number
635665
Midsole Material
EVA
Liner Material
Mesh
All-Leather Upper
No
Item
Hiker Boot
Wire Color
Black

Dimensions

Size
9
Overall Height
5 in
Width
B

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.