Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 8.5, B, PR

  • Mfr # 635665
  • Zoro # G524878335

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Midsole Material
EVA
Waterproof
Yes
Includes Shank
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G524878335
UPC #
885818039745
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Midsole Material
EVA
Waterproof
Yes
Includes Shank
Yes
Midsole Technology
Impluse.Blast Technology
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Style Number
635665
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.78
Insulated
No
Upper Material
Microfiber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Footwear Style
Hiker Boot
Insole Technology
Evercusion(R) Relief
Item
Hiker Boot
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Color
Black
Toe Type
Safety-Toe
Liner Technology
Waterproof Membrane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Shank Material
Nylon
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.56
All-Leather Upper
No
Liner Material
Mesh
Insole Material
Polyurethane
Gender
Women's
Closure
Lace Up
Wire Color
Black

Dimensions

Size
8 1/2
Width
B
Overall Height
5 in

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.