Shop PUMA SAFETY SHOES

Hiker Boot, Black, Women's, 9.5, B, PR

  • Mfr # 635665
  • Zoro # G624878037

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Evercusion(R) Relief
Midsole Material
EVA
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635665
Zoro #
G624878037
UPC #
885818039752
Country of Origin
Cambodia
Insole Technology
Evercusion(R) Relief
Midsole Material
EVA
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Toe Cap Material
Composite
Ninety-Degree Heel
No
Insulated
No
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Outsole Material
Rubber
Waterproof
Yes
Upper Material
Microfiber
Footwear Style
Hiker Boot
Item
Hiker Boot
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Shank Material
Nylon
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Gender
Women's
Liner Technology
Waterproof Membrane
Slip-Resistance Value - SATRA Heel - Dry
0.78
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Slip-Resistance Value - SATRA Heel - Wet
0.56
Midsole Technology
Impluse.Blast Technology
Liner Material
Mesh
Style Number
635665
Color
Black
Chemical-Resisting Sole
No
Wire Color
Black

Dimensions

Width
B
Size
9 1/2
Overall Height
5 in

Description

Hiker Boot, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 635665, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.