Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 8, D, PR

  • Mfr # 635625
  • Zoro # G424878152

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Shank Material
Nylon
Insulated
No
Includes Metatarsal Guard
No
Liner Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G424878152
UPC #
885818037635
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Shank Material
Nylon
Insulated
No
Includes Metatarsal Guard
No
Liner Material
Mesh
Insole Material
Polyurethane
Midsole Material
EVA
Includes Shank
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Midsole Technology
Impluse.Blast Technology
Color
Gray
Style Number
635625
Construction
Cemented
Upper Material
Microfiber
Insole Technology
Evercusion(R) Relief
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Footwear Style
Hiker Boot
Closure
Knob-Controlled Lacing System
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.78
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Slip-Resistance Value - SATRA Heel - Wet
0.56
Gender
Men's
Ninety-Degree Heel
No
All-Leather Upper
No
Waterproof
No
Item
Hiker Boot
Toe Type
Safety-Toe
Wire Color
Gray

Dimensions

Size
8
Width
D
Overall Height
5 in

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.