Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 7, D, PR

  • Mfr # 635625
  • Zoro # G124877998

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Ninety-Degree Heel
No
Style Number
635625
Heel Definition
Flat Heel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G124877998
UPC #
885818037628
Country of Origin
Cambodia
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Style Number
635625
Heel Definition
Flat Heel
Color
Gray
Insole Material
Polyurethane
Insole Technology
Evercusion(R) Relief
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Wet
0.56
Gender
Men's
Toe Cap Material
Composite
Item
Hiker Boot
Maximum Heat Rating
572 Degrees F
Includes Shank
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Knob-Controlled Lacing System
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Insulated
No
Upper Material
Microfiber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Impluse.Blast Technology
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Midsole Material
EVA
Chain Saw Cut-Resistant
No
Footwear Style
Hiker Boot
Slip-Resistance Value - SATRA Heel - Dry
0.78
Shank Material
Nylon
Chemical-Resisting Sole
No
Wire Color
Gray

Dimensions

Overall Height
5 in
Size
7
Width
D

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.