Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 13, D, PR

  • Mfr # 635625
  • Zoro # G324878030

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Heel - Dry
0.78
Overall Height
5 in
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G324878030
UPC #
885818037680
Country of Origin
Cambodia
Slip-Resistance Value - SATRA Heel - Dry
0.78
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Includes Shank
Yes
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
635625
Midsole Technology
Impluse.Blast Technology
Insole Material
Polyurethane
Closure
Knob-Controlled Lacing System
Shank Material
Nylon
Insole Technology
Evercusion(R) Relief
Footwear Style
Hiker Boot
Liner Material
Mesh
Item
Hiker Boot
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.56
Puncture-Resistant Sole
No
Color
Gray
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Gender
Men's
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Midsole Material
EVA
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Upper Material
Microfiber
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
All-Leather Upper
No
Wire Color
Gray

Dimensions

Overall Height
5 in
Width
D
Size
13

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 13, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.