Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 9.5, D, PR

  • Mfr # 635625
  • Zoro # G724878340

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Hiker Boot
All-Leather Upper
No
Insulated
No
Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G724878340
UPC #
885818037734
Country of Origin
Cambodia
Footwear Style
Hiker Boot
All-Leather Upper
No
Insulated
No
Closure
Knob-Controlled Lacing System
Ninety-Degree Heel
No
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Shank Material
Nylon
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Construction
Cemented
Toe Type
Safety-Toe
Insole Material
Polyurethane
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.56
Color
Gray
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Style Number
635625
Toe Cap Material
Composite
Midsole Material
EVA
Chemical-Resisting Sole
No
Upper Material
Microfiber
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Evercusion(R) Relief
Gender
Men's
Midsole Technology
Impluse.Blast Technology
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.78
Item
Hiker Boot
Wire Color
Gray

Dimensions

Overall Height
5 in
Width
D
Size
9 1/2

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.