Shop PUMA SAFETY SHOES

Hiker Boot, Gray, Men's, 11, D, PR

  • Mfr # 635625
  • Zoro # G324878245

product price: 
$
159.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Midsole Material
EVA
Overall Height
5 in
Construction
Cemented
Closure
Knob-Controlled Lacing System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
635625
Zoro #
G324878245
UPC #
885818037666
Country of Origin
Cambodia
Heel Definition
Flat Heel
Midsole Material
EVA
Construction
Cemented
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.34
Insulated
No
Slip-Resistance Value - SATRA Heel - Wet
0.56
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Evercusion(R) Relief
Style Number
635625
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.33
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Shank Material
Nylon
Includes Shank
Yes
Insole Material
Polyurethane
Midsole Technology
Impluse.Blast Technology
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.81
Color
Gray
Slip-Resistance Value - SATRA Forefoot - Wet
0.55
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Footwear Style
Hiker Boot
Gender
Men's
Maximum Heat Rating
572 Degrees F
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.78
Item
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Upper Material
Microfiber
Puncture-Resistant Sole
No
Liner Material
Mesh
All-Leather Upper
No
Wire Color
Gray

Dimensions

Overall Height
5 in
Size
11
Width
D

Description

Hiker Boot, Closure Knob-Controlled Lacing System, Color Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number 635625, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 5 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.