Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 8, M, 633805

  • Mfr # 633805-8M

  • Zoro # G906430137


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633805-8M
Zoro #
G906430137
UPC #
885818006716
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cement
Footwear Closure Type
Lace Up
Heel Style
Defined Heel
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Resists
Heat, Slips
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Insole Color
Gray
Insulated
No
Upper Material
Leather
Ninety Degree Heel
No
Toe Shape
Round
Max. Heat Rating
572 Degrees F
Insulation Type
None
Slip Resistant
Yes
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Standards
ASTM F2412-18a, ASTM F2413-18
Closure Type
Lace Up
Toe Style
Round Toe
Last Number or Name
Velocity
Upper Color
Black
Predominant Footwear Color
Black
Upper Material Description
Leather
Insole Material
Polyurethane
Midsole Technology
Dual Density, Impulse.Foam(R)
Metal Chip Resisting Sole
Yes
Metatarsal Guard Style
None
Wide Toe Cap
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Outsole Material
Rubber
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Footwear Shank Type
TPU
Footwear Style
Athletic High-Top Shoe
Shank Material
TPU
Footwear Construction
Cemented
Heat Resistant
Yes
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Conductive
No
Laces Color
Black/Gray
Midsole Material
EVA, Foam, Polyurethane
Non-Marking Sole
Yes
Footwear Shank
Yes
Upper Boot Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Insole System
Removable
Waterproof Type
None
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Slip-Resistance Value - SATRA Heel - Dry
0.85
Heel Definition
Flat Heel
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Oily
0.49
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Wet
0.66
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Shank Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA, Foam, Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.