Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 9 1/2, M, 633805

  • Mfr # 633805-9.5M

  • Zoro # G806430060


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633805-9.5M
Zoro #
G806430060
UPC #
885818006747
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8 in
Overall Height
6 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Insole System
Removable
Wide Toe Cap
Yes
Insulated
No
Upper Color
Black
Last Number or Name
Velocity
Metal Chip Resisting Sole
Yes
Liner Material
Mesh, Nylon
Resists
Heat, Slips
Footwear Closure Type
Lace Up
Toe Shape
Round
Closure Type
Lace Up
Upper Material
Leather
Non Metallic Upper
Yes
Shank Material
TPU
Insole Color
Gray
Predominant Footwear Color
Black
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Metatarsal Guard Style
None
Electrical Hazard Rated
No
Ninety Degree Heel
No
For Outdoor Traction
Yes
Insole Material
Polyurethane
Midsole Material
EVA, Foam, Polyurethane
Toe Style
Round Toe
Oil Resisting Sole
Yes
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Midsole Technology
Dual Density, Impulse.Foam(R)
Standards
ASTM F2412-18a, ASTM F2413-18
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Waterproof Type
None
Insulation Type
None
Heat Resistant
Yes
Footwear Style
Athletic High-Top Shoe
Footwear Shank
Yes
Non-Marking Sole
Yes
Upper Boot Material
Leather
Laces Color
Black/Gray
Puncture Resistant Insole
No
Metatarsal Guard
No
Outsole Material
Rubber
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Construction Type
Cement
Conductive
No
Footwear Construction
Cemented
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Heel Style
Defined Heel
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Family
Athletic High-Top Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.66
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.