Men's 6 in Composite Toe Athletic High-Top Shoe, Black, 9, M, 633805

  • Mfr # 633805-9M

  • Zoro # G906430007


product price:  $157.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
633805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633805-9M
Zoro #
G906430007
UPC #
885818006730
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/8
Overall Height
6 in
Width
M
Size (PRINT)
9

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
633805
Waterproof
No
Insole Color
Gray
Insole System
Removable
Upper Material Description
Leather
Outsole Material
Rubber
Insulated
No
Closure Type
Lace Up
Static Dissipative
Yes
Non-Marking Upper
Yes
Features
IMPULSE.FOAM Midsole with Anti-Fatigue Technology for Fatigue-Free Work, Shock-Absorption, Sport-Inspired Performance Safety Shoe
Footwear Shank Type
TPU
Midsole Technology
Dual Density, Impulse.Foam(R)
Insole Material
Polyurethane
Toe Style
Round Toe
Non Metallic Upper
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Laces Color
Black/Gray
Upper Boot Material
Leather
Upper Color
Black
Electrical Hazard Rated
No
Footwear Style
Athletic High-Top
Upper Material
Leather
Shank Material
TPU
Footwear Shank
Yes
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Insulation Type
None
Ninety Degree Heel
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Resists
Heat, Slips
For Outdoor Traction
Yes
Toe Shape
Round
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Standards
ASTM F2412-18a, ASTM F2413-18
Last Number or Name
Velocity
Midsole Material
EVA, Foam, Polyurethane
Footwear Construction Type
Cement
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Heat Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Wide Toe Cap
Yes
Footwear Construction
Cemented
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
Athletic High-Top Shoe
Slip-Resistance Value - Mark II - Oily
0.49
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.85
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
0.94
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.