Women's 3 in Composite Toe Athletic Shoe, Blue, 7 1/2, M, 643905

  • Mfr # 643905-7.5M

  • Zoro # G606430123


product price:  $99.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
643905-7.5M
Zoro #
G606430123
UPC #
885818010812
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Height
3 in
Heel Height
1/8
Boot Height
3 in
Overall Height
3 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Non Metallic Upper
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Upper Boot Material
Leather
Footwear Style
Athletic Shoe
Wide Toe Cap
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Footwear Construction Type
Cement
Standards
ASTM F2412-18a, ASTM F2413-18
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Footwear Construction
Cemented
Upper Material
Leather
Heat Resistant
Yes
Insulation Type
None
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
For Outdoor Traction
Yes
Metatarsal Guard Style
None
Upper Material Description
Leather
Conductive
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Blue
Footwear Shank
Yes
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Slip Resistant
Yes
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Exclusive Design
Resists
Heat, Slips
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Insulated
No
Outsole Material
Rubber
Closure Type
Lace Up
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Shank Material
TPU
Removable Insole
Yes
Waterproof Type
None
Midsole Material
EVA, Foam, Polyurethane
Metatarsal Guard
No
Upper Color
Gray
Midsole Technology
Dual Density, Impulse.Foam(R)
Chain Saw Cut Resistant
No
Last Number or Name
Fuse Knit
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Laces Color
Black/Blue
Toe Shape
Round
Toe Style
Round Toe
Insole Color
Black
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.49
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - SATRA Heel - Dry
0.85
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 643905

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products