Women's Athletic Shoe, Black, White, 5, 640115

  • Mfr # 640115-05-200

  • Zoro # G915193191


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Width
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640115-05-200
Zoro #
G915193191
UPC #
885818017156
Country of Origin
Cambodia

Dimensions

Size
5
Width
B
Overall Height
4 1/2 in

Details

Item
Athletic Shoe
Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Upper Material
Leather
Style Family
Athletic Shoe
Static Dissipative
No
Wide Toe Cap
Yes
Insulated
No
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Closure
Lace Up
Insole Technology
Dual Density, Evercushion RELIEF(R)
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
Nylon
Conductive
No
Toe Shape
Round
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Liner Technology
BreathActive
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Removable Insole
Yes
Midsole Material
EVA
Insole Material
Polyurethane
Toe Cap Material
Composite
Midsole Technology
idCELL
Non-Marking Sole
Yes
All-Leather Upper
Yes
Outsole Technology
No
Standards
TAA Compliant

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number 640115, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.