Shop PURAFILTER
See all product information
Create Account
Air Filter Pad, 150cfm, Wht, Polyester, PK12
- Mfr # PFVENT-12
- Zoro # G022806656
product price:Â
$
4.45
/pk of 12, $0.37/ea
Key Features
Media Color
White
Common Applications
Grilles, Registers and Vents
Air Flow @ 300 fpm
150 cfm
Air Filter Item
Air Filter Pad
Nominal Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFVENT-12
- Zoro #
- G022806656
- UPC #
- 719218621050
- Country of Origin
- United States
- Media Color
- White
- Common Applications
- Grilles, Registers and Vents
- Air Flow @ 300 fpm
- 150 cfm
- Air Filter Item
- Air Filter Pad
- Media Material
- Polyester
- Surface Tackifier
- No
- Performance Rating
- MERV 5
- Item
- Air Filter Pad
Dimensions
- Nominal Thickness
- 3/16 in
- Nominal Width
- 4 in
- Nominal Height
- 12 in
Description
Air Filter Pad, Performance Rating MERV 5, Media Material Polyester, Media Color White, Surface Tackifier No, Nominal Height 12 in, Nominal Width 4 in, Nominal Thickness 3/16 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.