17x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17201
- Zoro # G524172471
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
17 in
Nominal Filter Size
17" x 20" x 1"
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17201
- Zoro #
- G524172471
- UPC #
- 810091183236
- Country of Origin
- United States
Dimensions
- Nominal Width
- 17 in
- Nominal Filter Size
- 17" x 20" x 1"
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Actual Width
- 16-3/4 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.