Shop All Air Cleaner Filters
Purashield
Filter REPL, MERV 17, HEPA
Mfr # CPUM-500-CART
Zoro # G700719810
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 14
- Voltage 120V AC
- For Use With 61DJ81
- Frame Included No
- Finish Powder Coated
Product Information
- Brand Purashield
- MFR # CPUM-500-CART
- Zoro # G700719810
- UPC # 850011212998
- Country of Origin Multiple
- Category Air Cleaner Filters
Dimensions
Depth (In.) | 15 1/2 in |
Length (In.) | 15 1/2 in |
Width (In.) | 15 1/2 in |
Overall Dimensions - H x W x D | 15 1/2 in x 15 1/2 in x 15 1/2 in |
Cord Length (Ft.) | 4 1/2 ft |
Height (In.) | 15 1/2 in |
Details
Description
Filter Replacement, Filter Type HEPA Final Filter; Molecular Filtration; Pre-filter, Performance Rating MERV 17, Actual Depth Not Applicable, Actual Height Not Applicable, Actual Width Not Applicable, Compatible Grainger Part Number 61DJ81, Compatible Manufacturer Model Number CPUM-500-4, Number of Filters 1, Filters Down To 0.3 micron, Filters Out Bacteria, Viruses, Filter Efficiency 99.97 Percent, Includes Frame No, Number of Layers 4, Standards EPA Registered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- MARADYNE Heater Wall Mount Kit (MFA132)
- DAYTON Collector Bag Lower, 3.5 cu. ft. (HV2114000G)
- DRI-EAZ Hepa 500 Carbon Filter, 15-3/4 In. W (F397)
- DAYTON Replacement Filter, Pre-Filter, 2HPE1 (2HPE2)
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Air Purifier Filter (MD1-0022)
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- Purashield Air Cleaner Filters