Shop All Paint Brushes
Purdy
2-1/2" Angle Sash Paint Brush, White China Bristle, Hardwood Handle
Mfr # 144024425
Zoro # G3223753
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 2-1/2"
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
Product Information
- Brand Purdy
- MFR # 144024425
- Zoro # G3223753
- UPC # 716341001100
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2-7/8" |
Bristle Length | 2 7/8 in |
Overall Length | 13-1/4" |
Bristle Width | 2 1/2 in |
Details
Description
Paint Brush, Brush Style Angle Sash, Filament Type Natural, Filament Material China Hair, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 7/8 in, Bristle Stiffness Soft, Handle Type Rattail, Basic Handle Material Wood, For Paint or Coating Type Paints, Stains, Surface Material Wood, For Paint Base Type Oil, Surface Texture Smooth, Application Antiques, Furniture, Marine Applications, Woodwork, Bristle Color White, Bristle Width 2 1/2 in, Brush Length 2-7/8 In.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/4" Nap, Polyester/Knit (947)
- KRYLON 5521 COLORMAXX 12 OZ GUM DROP GLOSS (K05521007)
- RICHARD Paint Tray, 2-In-1 Liner, for 92080 (92081)
- PAINTLINE PaintLine PJSB Exhaust Vent Attachment (PJSB.VENT)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152320)
- PURDY PURDY 80520 2 In. Professional Angled Sash And Trim Brush (6159990)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152130)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4169-3)
- Purdy Paint Brushes