Shop PURE GARDEN
See all product information
Create Account
10 ft Round Patio Umbrella Auto Tilt, Easy Crank, Vented Canopy Outdoor Umbrella for Shade
- Mfr # 50-LG1416
- Zoro # G022936674
product price:Â
$
58.99
/ea
Key Features
Height
98 in
Canopy Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1416
- Zoro #
- G022936674
- UPC #
- 197315413189
- Country of Origin
- China
- Color
- Dark Gray & Black
- Item
- Umbrella
Dimensions
- Height
- 98 in
- Canopy Width
- 120 in
Description
Create comfortable shade for your next backyard get-together with the help of the 10-Foot Patio Umbrellas by Pure Garden. The easy-to-use hand-crank opens and closes the large patio umbrella in seconds while the convenient auto-tilt feature blocks sunlight from dawn till dusk, so you can relax in the shade during hot summer days. This gray umbrella fits tables and patio bases with a 1.5-inch diameter, providing enough shade for picnic table sets for four to six people or to shade part of your pool for pleasant swimming and relaxation on balmy days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.