Shop PURE GARDEN
See all product information
Create Account
100 Gallon Collapsible Rain Barrel Kit with Spigot and Overflow Hose Green
- Mfr # 50-LG942
- Zoro # G223510314
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Length
22 in
Color
Green
Material
Plastic and PVC
Includes
Collapsible Rain Barrel Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG942
- Zoro #
- G223510314
- UPC #
- 197315984290
- Country of Origin
- China
Dimensions
- Width
- 22 in
- Length
- 22 in
- Height
- 39.5 in
Details
- Color
- Green
- Item
- Collapsible Rain Barrel Kit
- Material
- Plastic and PVC
- Includes
- Collapsible Rain Barrel Kit
Description
Ensure your plants have the water they need while cutting down on your tap water use with the Rain Barrels to Collect Rainwater from Gutter by Pure Garden. This rainwater collection system comes with a 100-gallon large capacity rain barrel that collapses down for portability and compact storage when not in use. The double outlet design allows easy access to your collected rainwater, with a water spigot 10-inches off the ground as well as a booster drain on the bottom that can connect to a 0.5-inch hose. The rain barrel is made of durable PVC with a tear-resistant, anti-UV cover and a 3-inch anti-corrosion PVC mesh intake filter at the top of the barrel to keep debris out. Pure Garden is your source for water storage containers that make great gardening gifts for the avid gardener or homesteader in your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.