Shop PURE GARDEN
See all product information
Create Account
Rain Barrel 26.4-Gal/100-Liter Collapsible Water Container for Catching Rainwater Portable Tank
- Mfr # 50-LG1409
- Zoro # G822936829
product price:
$
68.35
/ea
Key Features
Capacity
100 Gallon
Height
32 in
Length
31.5 in
Width
31.5 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1409
- Zoro #
- G822936829
- UPC #
- 197315413110
- Country of Origin
- China
- Capacity
- 100 Gallon
- Item
- Rain Barrel
- Color
- Green
Dimensions
- Height
- 32 in
- Length
- 31.5 in
- Width
- 31.5 in
Description
Ensure your plants have the water they need while cutting down on your water bill with the Rain Barrels to Collect Rainwater from Gutter by Pure Garden. This rainwater collection system comes with a large capacity rain barrel that collapses down for portability and compact storage when not in use, a plastic water spigot for easy access to your collected rainwater, an outlet valve, overflow nozzle, and a 3-foot-long hose. The rain barrel is made of durable PVC with an anti-corrosion mesh fabric for long-lasting use, even in the winter months. Not only is collecting rainwater better for the environment and your wallet, but it’s also better for your plants as it doesn’t have any added minerals, salts, and chemicals that tap water contains. These water storage containers make a great gift for the avid gardener or homesteader in your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.