Shop PURE GARDEN
See all product information
Create Account
19IN Tall Outdoor Planter Box with Drainage Holes for Porch or Patio White
- Mfr # 50-PL4933-WHT
- Zoro # G623510303
product price:Â
$
97.95
/ea
Key Features
Height
19 in
Includes
Outdoor Planter Box
Width
13.7 in
Length
13.7 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-PL4933-WHT
- Zoro #
- G623510303
- UPC #
- 197315982203
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Width
- 13.7 in
- Length
- 13.7 in
Details
- Item
- Outdoor Planter Box
- Includes
- Outdoor Planter Box
- Material
- Plastic
- Color
- White
Description
The Large White Planter Box from Pure Garden is sure to be a beautiful addition to your front porch, garden, deck, or balcony decor. This durable outdoor vase features a sleek white finish and a classic estate design, but with a sturdy recycled plastic construction, so this front porch planter can endure season after season of use. The plastic flower pot arrives ready to use with no assembly required, and 4 drainage holes help create a healthy environment for your favorite annuals, ornamental trees, or shrubs to thrive. Use this square garden box to add an elegant touch to any outdoor space. Pure Garden is your source for plastic plant pots with drainage and other patio decor that will bring enduring charm to your home and garden.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.