Shop PURE GARDEN
See all product information
Create Account
Collapsible Wagon Grocery Cart on Wheels Portable Beach Wagon, Folding Garden/Shopping Cart
- Mfr # 50-LG1501
- Zoro # G722936868
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Tray Length
33.75 in
Tray Width
20 in
Overall Height
22.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1501
- Zoro #
- G722936868
- UPC #
- 197315960461
- Country of Origin
- China
Dimensions
- Tray Length
- 33.75 in
- Tray Width
- 20 in
- Overall Height
- 22.5 in
Details
- Item
- Garden Cart
- Color
- Black
Description
Tackle all your lawn work and household chores with ease with the Expandable Rolling Cart by Pure Garden. When expanded, this 33.75-inch-long garden cart on wheels has a 176-pound capacity, making it big enough to carry bags of mulch and compost, lawn care tools, sports equipment, or groceries. You can even use this versatile collapsible cart to take coolers, umbrellas, and chairs to the beach, park, or outdoor concerts, where the two mesh cupholders are sure to come in handy. The handle telescopes to a maximum length of 33-inches to reduce strain on your back as you pull, and the 8-inch front wheels pivot 360 degrees to make the cart easy to maneuver over sand, dirt, grass, or gravel. This foldable wagon collapses in seconds with the simple pull of a tab and is incredibly compact when folded, measuring just 8-inches-wide by 20-inches-long, so it’s easy to store in your trunk, garage, or basement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.