Rolling Garden Cart w/ Seat Plastic Storage w/ Bench & Interior Tool Tray Gardening Stool
- Mfr # 50-LG1502
- Zoro # G522936778
product price:Â
$
52.95
/ea
Key Features
Tray Width
11.4 in
Tray Length
21.7 in
Overall Height
13.2 in
Color
Green & Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1502
- Zoro #
- G522936778
- UPC #
- 197315960478
- Country of Origin
- Taiwan, Province of China
- Item
- Garden Cart
- Color
- Green & Black
Dimensions
- Tray Width
- 11.4 in
- Tray Length
- 21.7 in
- Overall Height
- 13.2 in
Description
This Rolling Garden Cart with Seat by Pure Garden keeps all your gardening tools right where you need them. The lid is a sturdy bench seat that prevents needing to bend and stoop, making low-to-the-ground tasks easier, and its spacious interior and removable tool tray are ideal for keeping gardening supplies in one convenient place. Built-in handles simplify the transport of plants, flowers, mulch, tools, and more, while four 6-inch plastic wheels can navigate through tall grass, over rocks, and around the yard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.