Shop PURE GARDEN
See all product information
Create Account
Metal Crane Garden Statues for Patio, Pond or Backyard Outdoor Decor, Set of 2
- Mfr # 50-LG1293
- Zoro # G823510240
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Includes
Standing Crane Garden Statue Set
Length
13 in
Color
Blue
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1293
- Zoro #
- G823510240
- UPC #
- 196593994045
- Country of Origin
- China
- Item
- Standing Crane Garden Statue Set
- Includes
- Standing Crane Garden Statue Set
- Color
- Blue
- Material
- Painted Metal
Dimensions
- Width
- 7 in
- Length
- 13 in
- Height
- 32 in
Description
Add a unique focal point to any outdoor space with the Set of 2 Crane Garden Statues by Pure Garden. The sturdy metal sculptures are easy to assemble and install with no tools required, and are built to withstand any weather, with a durable hand-painted metallic finish. These crane statues make a great gift for birdwatchers and other avian enthusiasts, or anyone looking to add a handcrafted accent to their landscaping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.