Shop PURE GARDEN
See all product information
Create Account
Offset Patio Shade 10Ft Cantilever Outdoor Umbrella with 220lb Fillable Base Crank Canopy
- Mfr # 50-LG1039B
- Zoro # G023313139
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Length
120 in
Material
Powder-Coated Steel, Polyester, and HDPE Plastic
Canopy Width
120 in
Color
Bright, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1039B
- Zoro #
- G023313139
- UPC #
- 196593412693
- Country of Origin
- China
- Material
- Powder-Coated Steel, Polyester, and HDPE Plastic
- Color
- Bright, Blue
- Item
- Shade 10Ft
Dimensions
- Height
- 96 in
- Length
- 120 in
- Canopy Width
- 120 in
Description
The 10-Foot Offset Patio Umbrella with Base Included by Pure Garden is an attractive piece of outdoor decor that provides a comfortable spot to entertain guests. The easy-to-use hand-crank opens and closes the sun umbrella in seconds to block sunlight so you can relax in the shade. The durable polyester canopy is made to withstand weather, so you can enjoy your backyard in the hot summer sun or drizzling rain. This sun shade features a stable powder-coated steel cross base and steel ribs that offer superior durability. The included four-plate umbrella base features easy-to-fill spouts with screw-on tops that are built to hold a total of 220-pounds of sand to securely weight this outdoor canopy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.