Patio Umbrella w/ Lights 10 ft Outdoor Sun Shade Canopy w/ 32 Solar LEDs UV 30+ Protection
- Mfr # 50-LG1424
- Zoro # G022936667
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
120 in
Color
Gray
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1424
- Zoro #
- G022936667
- UPC #
- 197315413264
- Country of Origin
- China
Dimensions
- Canopy Width
- 120 in
- Height
- 96 in
Details
- Color
- Gray
- Item
- Umbrella
Description
Keep cool on hot, sunny days and enjoy a relaxing ambient glow during the evenings with the 10-Foot Umbrella for Patio by Pure Garden. The durable steel support pole on this sun umbrella has a push-button tilt function to provide shade at different angles and a hand crank handle to open and close the canopy with ease. The fade- and water-resistant canopy is UV 30 rated to protect against the sun fts harmful UV rays for safer lounging on sunny days. The LED patio umbrella features 32 lights powered by a solar panel with a rechargeable battery. The pole and 8 ribs of the outdoor umbrella are powder-coated to prevent rust and corrosion for a long-lasting deck umbrella that you can enjoy season after season.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.