Shop PURE GARDEN
See all product information
Create Account
Striped Patio Umbrella, 9 Ft Sun Shade, Push Button Tilt for Outdoor Furniture, Deck or Backyard
- Mfr # 50-LG1273
- Zoro # G808399983
product price:Â
$
62.49
/ea
Key Features
Length
108 in
Includes
9FT Round Patio Umbrella
Color
Black and White
Height
91 in
Canopy Width
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1273
- Zoro #
- G808399983
- UPC #
- 196593381876
- Country of Origin
- China
- Includes
- 9FT Round Patio Umbrella
- Color
- Black and White
- Item
- 9FT Round Patio Umbrella
- Material
- Steel and 170GSM Polyester Fabric
Dimensions
- Length
- 108 in
- Height
- 91 in
- Canopy Width
- 108 in
Description
The 9 Ft Umbrella Patio Shade by Pure Garden provides quality sun protection whether youre entertaining guests on the deck or lounging by your swimming pool. The easy-to-use hand crank opens and closes this pool umbrella in seconds while the convenient push button tilt feature blocks angled sunlight. This durable outdoor umbrella is made with fade-resistant polyester fabric, steel ribs, and a sturdy steel pole that fits patio tables or umbrella bases designed for poles with a 1.5-inch diameter base not included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.