MPS Flammable Gas Monitor

  • Mfr # 99214

  • Zoro # G416298531


product price:  $3,137.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth
6.4 in
Width
5.23 in
Includes
User-adjustable dual alarm relays, 15+ Year sensor, RS-485 Communication Interface, Back-lit LCD Display, Durable XP Housing: Certified for hazardous locations
Height
8.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99214
Zoro #
G416298531
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.4 in
Width
5.23 in
Height
8.0 in

Details

Color
Blue
Item
Flammable Gas Monitor
Includes
User-adjustable dual alarm relays, 15+ Year sensor, RS-485 Communication Interface, Back-lit LCD Display, Durable XP Housing: Certified for hazardous locations
Operating Temp. Range
-4°F to +140°F

Description

PureAire MPS Flammable Gas Monitor, the industrys most advanced solution for continuous flammable gas detection. Designed for industrial gas safety, this explosion-proof gas detector uses next-generation Molecular Property Spectrometry MPS technology to deliver TrueLEL accuracy across a wide range of combustible gases. Unlike traditional gas sensors, the MPS sensor is immune to temperature and humidity fluctuations, making it ideal for confined spaces, hazardous locations, and process areas. It quickly and accurately detects, classifies, and quantifies multiple combustible gases, including hydrogen, methane, propane, butane, and more, with no false alarms and no cross-sensitivity. Save time and reduce costs with a sensor built to last. The MPS sensor requires no routine calibration and operates maintenance-free for over a decade, providing a low cost of ownership and maximized uptime. This is the perfect choice for facilities seeking long-term gas monitoring solutions. Housed in a rugged explosion-proof enclosure, the monitor meets rigorous ATEX and IECEx safety standards, making it suitable for oil & gas, chemical processing, semiconductor manufacturing, and hazardous industrial environments.


  • MPS Flammable Gas Montior accurately measures 14+-gases
  • LEL reading for multiple flammable gases with a single sensor
  • 15+ Year sensor – Zero calibration required
  • RS-485 Communication Interface
  • Zero drift
  • Immune to poisoning
  • Back-lit LCD Display
  • 4-20mA output
  • User-adjustable dual alarm relays
  • Durable XP Housing: Certified for hazardous locations
  • Ratings: Class I & II, Division 1, Groups B, C, D, E, F, G. Class III Type 4X/IP66 | ATEX* – Ex d IIC | Ex d IIC IEC 60529 IP66 | IECEx* Ex db IIC T4 Gb | Tamb" -20°C to +60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.