
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4340-04
Zoro #
G806569104
UPC #
73852070361
Country of Origin
United States
Details
Container Type
Bottle
Fragrance
Fragrance Free
Item
Cleaners & Detergents
Primary Chemical
Ethyl alcohol 29.4%; other ingredients 70.6%
Application Method
Disinfectant/Cleaner
Capacity
128 oz
For Use On
Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses; VRA
Physical Form
Liquid
For Use With
LBL-4340-6CTSHEET
Net Weight
8.356 lbs
Surface
Multi Surface
Application
Disinfectant/Cleaner
Description
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most – yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA’s lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the Environment (DfE) product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.