Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Food Service Sanitizer, 32 oz. Bottle, Alcohol Like, 4 PK 3343-04

Food Service Sanitizer, 32 oz. Bottle, Alcohol Like, 4 PK (Discontinued)

  • Mfr # 3343-04
  • Zoro # G2042387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3343-04
Zoro #
G2042387
UPC #
10073852083351
Country of Origin
Unknown

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.

Details

Container Type
Bottle
Fragrance
Alcohol Like
Item
Food Service Sanitizer
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Form
Liquid
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Recommended Dilution
Ready to Use
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Includes Chemical
Alcohol
Standards
EPA Certified
Flash Point
87.44 Degrees F
Sub-Category
Sanitizer
RTU Yield per Container
32 oz.
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Cleaner Container Type
Trigger Spray Bottle
Features
Eliminates Norovirus, Salmonella, E. Coli In 30 sec., No Rinse, Multi-Surface Performance
VOC Content
0%

Description

Food Service Sanitizer, Primary Chemical Alcohol, Container Type Bottle, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Alcohol Like, Cleaner Form Liquid, Standards EPA Certified, VOC Content 0 Percent, Flash Point 87.44 Degrees F, Features Eliminates Norovirus, Salmonella, E. Coli In 30 sec, No Rinse, Multi-Surface Performance, Net Weight 9.56L, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.