Hand Sanitizer - 8 oz., 12PK
- Mfr # BUY00087412
- Zoro # G311229838
product price:Â
$
145.99
/pk of 12, $12.17/ea
Free Shipping & Returns
Key Features
Form
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BUY00087412
- Zoro #
- G311229838
- UPC #
- 848109057293
- Country of Origin
- United States
Details
- Item
- Hand Sanitizer
- Form
- Gel
Description
Kills more than 99.99% of most common germs that may cause illness. Provides waterless sanitizing of hands; Refreshing gel. This product is equivalent to part number: S-13807. Sold in a quantity of 12 per case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.