Sanitizing Wipes, Canister, 110 ct Container Size, Ready to Use, Wipes, Alcohol, 6 PK
Mfr # 9341-06
Zoro # G902749783
product price: $84.89
/pk 6, $14.15/ea
Free Shipping & Returns
Key Features
Sheet Size
7 in x 10 in
Container Type
Canister
Number of Sheets
110
Series
No Series
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9341-06
Zoro #
G902749783
UPC #
10073852281108
Country of Origin
United States
Dimensions
Sheet Size
7 in x 10 in
Sheet Width
7 in
Sheet Length
10 in
Container Size
110 ct
Details
Item
Sanitizing Wipes
Container Type
Canister
Number of Sheets
110
Series
No Series
Fragrance
Unscented
Features
No Hand Washing Required, No Precautionary Statements
Application
Sanitizing
Primary Chemical
Alcohol
Disposable/ Reusable
Disposable
Standards
EPA Registered, FDA Approved
Cleaner Form
Wipes
VOC Content
21.6%
EPA Registered
Yes
Targeted Pathogens
Cold and Flu, Coronavirus (COVID-19), Listeria, Norovirus, Salmonella
Cleaner Chemical Product Grouping
Sanitizer
NSF Rating
D2
Surfaces for Use On
Hard Nonporous Surfaces
Description
Sanitizer, Sanitizing Wipes, Primary Chemical Alcohol, Targeted Pathogens Cold and Flu Viruses, Coronavirus, Listeria, Norovirus, Salmonella, Canister, Container Size 110 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 7 in x 10 in, Application Sanitizing, Fragrance Unscented, Disposable/ Reusable Disposable, EPA Registered Yes, Features No Handwashing Required After Use, No Precautionary Statements, NSF Rating D2, Product Series No Series, Sheet Length 10 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.