
F82 Portable Foldable Cooling Laptop Electronic Stand Dual Fans for Laptop/Phone
Mfr # PLSF82
Zoro # G011718724
product price:Â $78.29
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Hard Plastic
For Use With
Laptops
Compatible Devices
Latops and tablets up to 18", featuring the USB Type-A and USB Type-c connectivity
Foldable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLSF82
Zoro #
G011718724
UPC #
802029085187
Country of Origin
China
Dimensions
Adjustable Height
7 Height Options
Details
Color
Black
Material
Hard Plastic
For Use With
Laptops
Compatible Devices
Latops and tablets up to 18", featuring the USB Type-A and USB Type-c connectivity
Foldable
Yes
Portable
Yes
Quiet Fan Technology
Yes
Ergonomic
Yes
Includes
Incuded: F82 Foldable Cooling Laptop Stand, USB Dongle, USB Charging Cord
Description
Optimize your mobile workstation with the Purely F82 laptop cooling stand, engineered for supreme convenience and performance. This sleek stand accommodates up to 18'' laptops and tablets, with seamless USB-A and Type-C integration. Enjoy whisper-quiet cooling with our adjustable laptop stand built-in fan, complemented by a power and speed control button for tailored thermal management. Its robust aluminum frame, paired with innovative foldable hinges, offers seven height adjustments for ergonomic precision. The laptop cooling stand ensures your device stays scratch-free and steady, thanks to protective rubber and non-slip pads, while its compact, easy-fold design makes it the perfect travel companion. Transform any space into an efficient work area with improved cooling, comfort, and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.