Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Rotary Oscillation Toothbrush

  • Mfr # S330

  • Zoro # G821737908


product price: $52.65
/ea

Key Features

Width
7 in
Height
9 in
Color
Silver
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S330
Zoro #
G821737908
UPC #
851695002868
Country of Origin
China

Dimensions

Width
7 in
Height
9 in
Length
4.5 in

Details

Item
Electric Sonic Toothbrush
Color
Silver

Description

The easy to use and convenient Pursonic Rechargeable Rotary Oscillation Toothbrush is the perfect electric toothbrush to have with you. Multiple features such as clean, sensitive and massage. Comes complete with a storage charger for up to 6 brush heads. The rubberized brush heads adds long lasting durability. The slim & light rubberized silver finish handle makes it very easy to use and compact for storage.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.