Lead Water Test Kit
- Mfr # 77701
- Zoro # G1378991
product price:Â
$
18.35
/ea
Key Features
Size
7 7/8 in x 2 7/8 in
Includes
1 Test for Lead in Drinking Water
Testing Parameter
Copper and Lead
Type
Drinking Water
Standards
Below EPA Action Level of 15 Parts per Billion (ppb)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77701
- Zoro #
- G1378991
- UPC #
- 722432777014
- Country of Origin
- United States
- Item
- Lead Water Test Kit
- Includes
- 1 Test for Lead in Drinking Water
- Testing Parameter
- Copper and Lead
- Type
- Drinking Water
- Standards
- Below EPA Action Level of 15 Parts per Billion (ppb)
- Product Type
- Water Quality Test Kit
- Number of Pieces
- 1
- Number of Tests
- 1
- Test Parameters
- Lead
- Range
- 15 ppb
Dimensions
- Size
- 7 7/8 in x 2 7/8 in
Description
Lead Water Test Kit, Drinking Water, Range 15 ppb, Sensitivity Not Applicable, Number of Tests 1, Standards Below EPA Action Level of 15 Parts per Billion (ppb), Includes 1 Test for Lead in Drinking Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.