Fender Lip Trim, Full Wheel Well; Polished; Stainless Steel; 1.5 Inch Width; With Trim For 4

  • Mfr # 97190

  • Zoro # G716384187


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Coverage
Full Wheel Well
Attachment Type
Screw-On/ Clip-On
Width
1-1/2 in
Length
Direct-Fit
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97190
Zoro #
G716384187
UPC #
10536972115
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/2 in
Length
Direct-Fit

Details

Coverage
Full Wheel Well
Attachment Type
Screw-On/ Clip-On
Material
Stainless Steel
Color
Silver
Finish
Polished

Description

Full Wheel Well; Polished; Stainless Steel; 1.5 Inch Width; With Trim For 4 Fenders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.